Beli cordless screw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Cordless Impact Wrench (Bor Listrik)atribut:
- Impact Rate (ipm): 0-3300
- No Load Speed (rpm): 0-2200
- KRISBOW Cordless Impact Screwdriver (Bor Listrik)atribut:
- Battery Type: lithium ion
- Dimensions (cm): 31x13x26
- BLACK+DECKER Cordless Hammer Drill Driveratribut:
- Charging Time: 40 minutes
- Chuck Capacity (mm): 1.5 to 13
- Clutch: 23 step(including drill mode)
- Drilling Capacity (mm): Woodworking φ35, Metalworking φ13, Concrete φ13
- Battery Voltage (V): 18
- Maximum Tightening Torque (N m): 52
- No-load Speed (minute): 0 to 420 Low Speed
- Number of Stroke (minute): 0 to 28050 (High Speed)
- Tightening Capacity (mm): 100
- RYU Cordless Drillatribut:
- No Load Speed (rpm): High : 0-1300, Low : 0-350
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
- FISCH Cordless ScrewdriverDeskripsi:• Forward and reverse function. • Ergonomic design with comfortable grip. • Compact,lightweight and easy to use. • Left or right hand operation. ACCESSORIES INCLUDED : • 17 pcs Screwdriver Bits • 6 pcs Twist Drills • 1pc Magnetic Connector • 1 pc Battery Chargeratribut:
- Power Source: Integral 3.6V Rechargeable battery pack
- Battery: 1x600Mah Ni CD
- Chuck Capacity (mm): 6.35 Hex
- A Weighted Sound Pressure: 63.2 dB (A)
- A Weighted Sound Power: 74.2 dB (A)
- Typical Weighted Vibration (m/s2): 0.596
- Battery Voltage (V): 3
- No Load Speed (rpm): 180
- Output Torque (N m): 3
- GENIUS Screw Extractor SetDeskripsi:Screw Extractor:No.1= 1/8inch~1/4inch (3~6mm)No.2= 1/4inch~5/16inch (6~8mm)No.3= 5/16inch~7/16inch (8~11mm)No.4= 7/16inch~9/16inch (11~14mm)No.5= 9/16inch~3/4inch (14~19mm)No.6= 3/4inch~1inch (19~25mm)atribut:
- Total pcs: 6
- Include: Plastic Case
- Vessel Cordless Electric Driveratribut:
- Cutting Edge: (+) 1
- Overall Length (mm): 60
- Shaft Diameter (mm): 3
- Name: D73
- RYU Cordless Impact Drillatribut:
- Rasio Impact (IPM): 0 to 3000
- Chuck Size (inch): 1/2
- Battery Type: Lithium Ion
- Battery Voltage (V): 20
- Chuck Capacity (mm): 12.7
- Maximum Voltage (V) : 20
- No Load Speed (rpm): 0-2500
- IRIS Cordless Screwdriveratribut:
- Color: Orange
- Maximum Torque (N m): 4.2
- No-load Speed (minute): 200
- JTC Screw Extractor Setatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Makita Cordless Drill Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drillatribut:
- Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32 (280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Pressure Level (dBA): 72
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
- Kennedy Screw Extractor SetDeskripsi:Recommended for simple, low cost removal of broken screws, bolts etc, without damaging the threads of the component. 4 Piece Sizes: No. 2, 3, 4 and 5. 6 Piece Sizes: No. 1, 2, 3, 4, 5 and 6.
- DEWALT Cordless Impact Wrench XR Compact KitDeskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
Daftar Harga cordless screw Terbaru April 2026
| BOSCH Cordless Screwdriver (Bor Listrik) | Rp769.900 |
| KRISBOW Cordless Screwdriver (Bor Listrik) | Rp299.900 |
| Makita Cordless Impact Wrench | Rp3.199.900 |
| KRISBOW Cordless Impact Drill (Bor Listrik) | Rp949.900 |
| KRISBOW Cordless Impact Wrench (Bor Listrik) | Rp1.399.900 |
| BOSCH Cordless Impact Drill Combi (Bor Listrik) | Rp1.299.900 |
| KRISBOW Cordless Impact Screwdriver (Bor Listrik) | Rp3.199.900 |
| MR. Safety Roofing Screw (Baut Roofing) | Rp52.900 |
| BLACK+DECKER Cordless Hammer Drill Driver | Rp5.899.900 |
| RYU Cordless Drill | Rp499.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/00P103640000-1.jpg)
/nuP103636858-3.jpg)

/lwP103636788-4.jpg)
/mbP103636803-2.jpg)
/P101518237-1.jpg)
/m5P103636797-2.jpg)
/dpP103639493-2.jpg)